Shop All Toilet Paper Dispensers & Holders
Moen
Paper Holdr Pivt Bn Bnbr
Mfr # Y2608BN
Zoro # G4697759
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Width 2.360 in
- Length 4.570 in
Product Information
- Brand Moen
- MFR # Y2608BN
- Zoro # G4697759
- UPC # 34584012654
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 2.360 in |
Length | 4.570 in |
Height | 10.940 in |
Dispenser Width | 2.38 in |
Dispenser Height | 6.25 in |
Dispenser Depth | 7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Brushed Nickel |
Description
Unique Jorgensen E-Z HOLD bar clamps allow for rapid and easy clamping and can easily be converted to spreader clamps. The contoured comfort grip and quick-release lever make it simple to get a firm grasp and our exclusive patented feature lets you join two clamps together to create a clamp with more than double the opening capacity of a single clamp. Deep-reach pads help protect your work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 500 ft, White, 6 PK (M610)
- BISSELL COMMERCIAL Vacuum Bag, for Upright Vacuum, 9-1/2" L (2037857)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Arlys Matte black paper holder (Y5708BL)
- MOEN Greenfield Double Paper Holder in Matte Black (YB1788BL)
- MOEN Caldwell Mediterranean bronze pivoting paper holder (Y3108BRB)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-BRN6248)
- Moen Toilet Paper Dispensers & Holders