Shop All Kitchen Faucets
Moen
One-Handle Pulldown Kitchen Faucet
Mfr # 7594EWC
Zoro # G600916944
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 26.63 in
- Height 3.63 in
- Width 14.25 in
Product Information
- Brand Moen
- MFR # 7594EWC
- Zoro # G600916944
- UPC # 26508279021
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 26.63 in |
Height | 3.63 in |
Width | 14.25 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-401 GATE VALVE (104-302)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- AMERICAN STANDARD Valve, 0.16 gal. Per Flush, Pol Chrome (6064013.002)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Clear Blue (PU12ACB)
- MOEN Sleek Spot resist stainless one-handle pulldown kitchen faucet (7871SRS)
- MOEN Handle Extension Kit, Moentrol Tub Shower (137347)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- MOEN Faucet Kit 1 Handle Ll (87603)
- MOEN One-Handle Pulldown Kitchen Faucet (7594C)
- MOEN Caldwell 2H Kit Marc Hs Chr No Ss (87859)
- MOEN Arbor One-Handle Pulldown Bar Faucet (5995)
- Moen Kitchen Faucets