Shop All Bathroom Sink Faucets
Moen
One-Handle Lavatory Faucet Classic Brushed Nickel
Mfr # 8437CBN
Zoro # G201233662
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Classic Brushed Nickel
- Handle Type Single 1 Handle Lever
- Weight 3.6 lb
- Length 11.6 in
- Width 6.6 in
Product Information
- Brand Moen
- MFR # 8437CBN
- Zoro # G201233662
- UPC # 26508235355
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 11.6 in |
Width | 6.6 in |
Height | 5.1 in |
Details
Finish | Classic Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Weight | 3.6 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 95626BN (95626BN)
- KOHLER Lift Rod (1332130-BL)
- KOHLER Wire Harness, P1A (1015008)
- PLUMB SHOP DIV BRASSCRAFT Mp Alm Toilet Bolt Cap (573405)
- MOEN Wynford One-Handle Bathroom Faucet (4500)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- MOEN Align One-Handle Vessel Bathroom Faucet (6192)
- MOEN One-Handle Lavatory Faucet (8416)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- MOEN One-Handle Bathroom Faucet Brushed Gold (6191BG)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- Moen Bathroom Sink Faucets