Shop All Kitchen Faucets
Moen
One-Handle Beverage Faucet Spot Resist Stainless
Mfr # S5530SRS
Zoro # G800917567
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Stainless
- Handle Type Single 1 Handle Lever
- Width 8.12 in
- Length (In.) 15.37 in
- Height 3.6 in
Product Information
- Brand Moen
- MFR # S5530SRS
- Zoro # G800917567
- UPC # 26508249550
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 8.12 in |
Length (In.) | 15.37 in |
Height | 3.6 in |
Details
Finish | Spot Resist Stainless |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- SMITH-COOPER 1" MNPT x 9" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012140)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- PARKER TRIPLE-LOK SWIVEL - ORB (8 F65OX-S)
- MOEN Nori P/D Kitchen Fct Chm (87066)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet (S73104)
- MOEN Nio One-Handle Pulldown Kitchen Faucet (S75005EVC)
- MOEN Moen Adler 87046 Kitchen Faucet, 2-Faucet Handle, 6-1/2 in H Spout, Stainless Steel, Chrome (87046/CA87681)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- ROHL Acqui Deck Mounted Bridge Faucet In Polished Chrome (A1459XMAPC-2)
- Moen Kitchen Faucets