Shop All Water Filtration Faucets
Moen
One-Handle Beverage Faucet Brushed Gold
Mfr # S5530BG
Zoro # G701258196
product price: $470.74
/ea
Free Shipping & Returns
$470.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 GPM (5.7 L/min) max.
- Width 8.12
- Weight 2.83
- Length 15.37
- Height 3.6
Product Information
- Brand Moen
- MFR # S5530BG
- Zoro # G701258196
- UPC # 26508283936
- Country of Origin United States
- Category Water Filtration Faucets
Dimensions
Width | 8.12 |
Length | 15.37 |
Height | 3.6 |
Details
Flow Rate | 1.5 GPM (5.7 L/min) max. |
Finish | Brushed Gold |
Weight | 2.83 |
Collection | Sip Modern |
Handles | 1 Lever Handles |
Description
This MOEN One-Handle Beverage Faucet has a Brushed Gold finish and is part of the Sip Modern Collection. It has a maximum flow rate of 1.5 GPM (5.7 L/min) and measures 8.12" in width, 15.37" in length, and 3.6" in height. It weighs 2.83 lbs and has one lever handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- MOEN Cartridge M-Core 3 Series Crd (1213)
- MOLDED PRODUCTS Molded Products 25830-200-000 2 Socket x 2.5 in. Spigot Thread-On 2 Black CPVC Serviceable Check Valve - 12 per Case (25830-200-000)
- APG 2" Aluminum Part DC (3U20DCAL)
- MOEN One-Handle Beverage Faucet Matte Black (S5530BL)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- MOEN One-Handle Single Mount Beverage Faucet (S5535)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- Moen Kitchen Faucets & Accessories