Shop All Bar Sink Faucets
Moen
One-Handle Bar Faucet Spot Resist Stainless
Mfr # S55005SRS
Zoro # G600917538
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.9 in
- Spout Length 26.6 in
Product Information
- Brand Moen
- MFR # S55005SRS
- Zoro # G600917538
- UPC # 26508288788
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 3.9 in |
Spout Length | 26.6 in |
Details
Item | Bar Sink Faucets |
Finish | Spot Resist Stainless |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-24-MH)
- PARKER 3/8" A-LOK x SAE SS Male Straight Connector (6M1SC6-316)
- KOHLER Stem Adapter Assembly (1006262)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- MOEN Sleek Spot resist stainless one-handle bar faucet (7664SRS)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- Moen Kitchen Faucets & Accessories