Shop All Showerheads and Tub Faucets
Moen
One-Function 6" Diameter Spray Head Rainshower Brushed Nickel
Mfr # S6365BN
Zoro # G900917436
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.125 in
- Width 9.5 in
- Length 10.5 in
Product Information
- Brand Moen
- MFR # S6365BN
- Zoro # G900917436
- UPC # 26508230237
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.125 in |
Width | 9.5 in |
Length | 10.5 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY4)
- HAWS Waste Strainer (6462)
- HYDRA-ZORB Strut Mount Cushion Clamp, 7/8" OD Tube, Electro Galvanized Gold (100087)
- PARKER Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- MOEN Posi-Temp(R) Tub/Shower (T2813EP)
- MOEN Posi-Temp(R) Shower Only Brushed Gold (T2692BG)
- MOEN Posi-Temp(R) Shower Only (T2312)
- MOEN Posi-Temp(R) Valve Trim (TS3210)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- MOEN Posi-Temp(R) Shower Only (TL182EP)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- Moen Showerheads and Tub Faucets