Shop All Shower Heads
Moen
Nebia By Rainsower Orb
Mfr # N400R0ORB
Zoro # G206898071
original price:
$272.10
8% off
new price: $249.61
/ea
Free Shipping & Returns
$249.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 9.5
- Width 8.9
- Height 4.1
- Weight 2.1
Product Information
- Brand Moen
- MFR # N400R0ORB
- Zoro # G206898071
- UPC # 26508346044
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.5 |
Width | 8.9 |
Height | 4.1 |
Details
Item | Showerhead |
Color | Bronze |
Weight | 2.1 |
Finish | Oil Rubbed Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- ELESA End-caps for square tubes, NDA.Q-25-M16x30 (NDA.Q)
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline (107-824-CL)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- Moen Shower Heads