Shop All Faucet Accessories
Moen
Multi-Unit Ac Power Adapter (Up To 8 Faucets/Flush Valves)
Mfr # 104401
Zoro # G901234228
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.0 in
- Height 4.4 in
- Spout Length 8.4 in
Product Information
- Brand Moen
- MFR # 104401
- Zoro # G901234228
- UPC # 26508108192
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Width | 7.0 in |
Height | 4.4 in |
Spout Length | 8.4 in |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Malleable Iron 45 Degree Elbow Class 150 (2WU25)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190E)
- MOEN Aerator Kit (52016SLC05)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 2 (793LV3)
- MOEN Plug Button Kit (40045)
- MOEN Two-Handle Bathroom Faucet (T6142)
- MOEN Stem Extension Kit (106378)
- MOEN 16" Overhead Shower Arm (151380)
- MOEN Extension Kit (175709)
- MOEN Battery Holder For Electronic Faucet (104459)
- SLOAN Sensor Rep Kit El1500 Sen Rep Kit Url (3305620)
- Moen Faucet Accessories