Shop All Kitchen Faucets
Moen
Matte Black One-Handle Pulldown Kitchen Faucet
Mfr # 7622BL
Zoro # G408464326
product price: $586.75
/ea
Free Shipping & Returns
$586.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Standards Lead Law Compliant
- Width 12.2 in
- Length (In.) 23.39 in
Product Information
- Brand Moen
- MFR # 7622BL
- Zoro # G408464326
- UPC # 26508352342
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 12.2 in |
Length (In.) | 23.39 in |
Height | 3.7 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •matte black finish is the perfect complement to modern spaces
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 5" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose (UFS18S0500-16AMM)
- ZURN FS8 2" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV2)
- SLOAN Handle Coupling (A6)
- KOHLER Trip Lever Service Kit (1160316-CP)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- MOEN Darcy 2H Lav Fct Chrm (WS84551)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- MOEN Weymouth Kitchen Pulldown, Spring (S73104BL)
- MOEN Chateau Two-Handle Kitchen Faucet (7907)
- MOEN M-Dura One-Handle Multi-Purpose Faucet (8137)
- T&S BRASS Faucet8" Ctr Deck 12" Noz For - Part# B0221M (B0221M)
- Moen Kitchen Faucets & Accessories