Shop All Kitchen Faucets
Moen
Manual, 10-1/2" Mount, 3 Hole Gooseneck Bar Faucet
Mfr # 8248
Zoro # G6303775
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 10-1/2"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Moen
- MFR # 8248
- Zoro # G6303775
- UPC # 026508181089
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 5 yr. |
Spout Length | 5-1/4" |
Overall Height | 10-3/4" |
Spout Height | 10-3/4" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Bar Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, ME, NJ, NY, OR, RI, UT, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel (103-303)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (LR33223)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (7545SRS)
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- MOEN One-Handle Beverage Faucet Spot Resist Stainless (S5530SRS)
- MOEN BATH FCT LVR 2H CHRM 4"" (84603)
- MOEN Brecklyn Single-Handle Pull-Out Sprayer Kitchen Faucet with Power Clean in Chrome (87557)
- DELTA 4" Mount, Commercial 2 Hole Single, Handle Pull-Down Kitchen Faucet (978-RB-DST)
- Moen Kitchen Faucets & Accessories