Shop All Showerhead and Tub Accessories
Moen
MAGNETIX REMOTE CRADLE W BOX
Mfr # 196117SRN
Zoro # G101238071
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Length (In.) 4.700 in
- Width 3.900 in
- Height 2.700 in
Product Information
- Brand Moen
- MFR # 196117SRN
- Zoro # G101238071
- UPC # 26508294437
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 4.700 in |
Width | 3.900 in |
Height | 2.700 in |
Details
Finish | Spot Resist Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- DANCO Repair Kit, Faucet, Chrome (9D00010307)
- JOHN GUEST Female Connector, 3/4 in Tube Size, Plastic, White (PSEI452826)
- KNAUF INSULATION 3# 1"X24"X48" Knauf Plain Fg Insul Brd 160/Slv Pk (5002407)
- MOEN Handheld Shower Hose (MA726)
- MOEN 6" Straight Shower Arm (116651)
- MOEN Handle Extension Kit (135167BB)
- MOEN 90 Degree MCore 3-Series w/Integrated Transfer Valve Trim BNickel (UTS9011BN)
- MOEN Brushed Nickel (41002BN)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- MOEN 14" Shower Arm (S113BN)
- Moen Showerhead and Tub Accessories