Shop All Showerheads and Tub Faucets
Moen
M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing
Mfr # 62390
Zoro # G301237003
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.38 in
- Width 10.25 in
- Length 15.12 in
- Handle Type Bulk 1 Handle Valve Only
Product Information
- Brand Moen
- MFR # 62390
- Zoro # G301237003
- UPC # 26508067055
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.38 in |
Width | 10.25 in |
Length | 15.12 in |
Details
Handle Type | Bulk 1 Handle Valve Only |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- PARKER 3/4" Compression Brass Union Elbow 5PK (165C-12)
- SLOAN St2009-Stg Cl Fix Asm Fm Ts Universal, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2172009)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- MOEN Two-Function 9" Diameter Spray Head Rainshower Brushed Nickel (S1311BN)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2311BN)
- MOEN Posi-Temp(R) Tub/Shower (T2843EP)
- MOEN Extension Kit (130143)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-2MB)
- Moen Showerheads and Tub Faucets