Shop All Faucet Accessories
Moen
Lever Handle Retainer Clip, Lavatory
Mfr # SK1711
Zoro # G2046852
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Metal
- Handle Type Lever
- For Use With Mfr. Model Number L4605, L4621, L4621BC, and L4635
- Includes Retainer Clip
- Type Lavatory, Lever Handle
Product Information
- Brand Moen
- MFR # SK1711
- Zoro # G2046852
- UPC # 026508064207
- Country of Origin United States
- Category Faucet Accessories
Details
Item | Lever Retainer Clip |
Material of Construction | Cast Metal |
Handle Type | Lever |
For Use With Mfr. Model Number | L4605, L4621, L4621BC, and L4635 |
Includes | Retainer Clip |
Type | Lavatory, Lever Handle |
Fits Brand | Moen |
Description
Clip, For Use With Mfr. Model Number L4605, L4621, L4621BC, L4635, Includes Retainer Clip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- ZORO SELECT 3/8" MNPT x 1" TBE Red Brass Pipe Nipple Sch 80 (462-001X)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SMU360)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-2BZ)
- MOEN PUSH-DOWN DRAIN SERVICE KIT F (186478BL)
- MOEN Monticello Handle Adapter Kit (100561)
- MOEN Service Kit (40089OWB)
- MOEN Handle Cap Kit (42084)
- MOEN Lift Rod Kit (123804BN)
- MOEN Drainage (140690)
- KOHLER Shower Elbow, 2-5/16" L (98351-CP)
- Moen Faucet Accessories