Shop All Faucet Accessories
Moen
Lever Handle Kit, Chrome, Single Handle
Mfr # 14732
Zoro # G2324567
original price:
$22.29
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Handles 1
- Material of Construction Cast Metal
- Handle Type Single
- For Use With Moen Tub Shower Trim
Product Information
- Brand Moen
- MFR # 14732
- Zoro # G2324567
- UPC # 026508034279
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Details
Item | Lever Handle Kit |
Finish | Chrome |
Number of Handles | 1 |
Material of Construction | Cast Metal |
Handle Type | Single |
For Use With | Moen Tub Shower Trim |
Includes | Hardware, 3 pcs. Total |
Residential / Commercial | Residential |
Fits Brand | Moen |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | 8370 |
Description
Handle, Fits Brand Moen, For Use With Mfr. Model Number 8370, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring, 5/32" I.D. x 9/32" O.D. x 1/16" Thick, Pk10 (0401-007-001)
- ZORO SELECT Tubing (1522-375500-20)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ7)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- MOEN Retainer Clip (883)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T4520ORB)
- MOEN Cpvc Transition Fittings (4) & (140714)
- MOEN Hinge Pin Assembly (130967)
- MOEN Dome Kit (100014)
- MOEN Two-Handle Bathroom Faucet Brushed Nickel (T6805BN)
- MOEN Banbury Mediterranean bronze tank lever (Y2601BRB)
- Moen Faucet Accessories