Shop All Bath Towels
Moen
Hilliard Towel Ring Mbrz
Mfr # MY2786BRB
Zoro # G1942224
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mediterranean Bronze
- Width 7.870 in
- Length 8.660 in
- Weight 0.75
- Height 2.600 in
Product Information
- Brand Moen
- MFR # MY2786BRB
- Zoro # G1942224
- UPC # 34584028266
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 7.870 in |
Length | 8.660 in |
Height | 2.600 in |
Details
Material | Mediterranean Bronze |
Weight | 0.75 |
Description
This deluxe plastic mailbox comes fully assembled and ready to install. Made of durable polypropylene with an ultraviolet inhibitor for protection from weathering. Medium size capacity holds average daily deliveries and small parcels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- BESTAR Connexion L-Shaped Workstation with hutch, Antigua/Black (93859-000052)
- MOEN Hilliard Towel Ring Bnkl (MY2786BN)
- SUPERIOR Superior Egyptian Cotton 2-Piece Bath Sheet Set White (NS BSHEET WH)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Coral (12PCTOWSOLCOR)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- DMI Bath Mat, Rectangle, Light Blue (523-1740-0100)
- MADISON PARK Cotton Bath Towel Set, Grey - 6 Piece (MP73-5137)
- BRONDELL Nebia Recycled Cotton Bath Towel Gray (BR-BATHTWL-GRA)
- Moen Bath Towels