Shop All Bath Towel Bars and Hooks
Moen
Hilliard Towel Ring Chrm
Mfr # MY2786CH
Zoro # G4697354
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Bar Length 8.66 in
- Width 7.950 in
- Height 2.600 in
Product Information
- Brand Moen
- MFR # MY2786CH
- Zoro # G4697354
- UPC # 34584028273
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 8.66 in |
Width | 7.950 in |
Height | 2.600 in |
Details
Finish | Chrome |
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and with its round bell accents reflects the sophisticated values of traditional homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Check Valve, 1/2 in, FNPT, 316 SSss Steel Body (SSCVIL050)
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- JOMAR VALVE 1" MNPT Lead Free Brass Ball Valve (JF-100GMXF)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- MOEN Voss 18" Towel Bar (YB5118BG)
- MOEN Contemporary 18" Towel Bar (P5118BN)
- MOEN Flara Brushed Nickel Hand Towel Bar (YB0386BN)
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- MOEN Align 18" Towel Bar (YB0418BG)
- INTERDESIGN Shower Caddy Linea Silvr (69286)
- Moen Bath Towel Bars and Hooks