Shop All Bath Towels
Moen
Hilliard Towel Ring Bnkl
Mfr # MY2786BN
Zoro # G2720633
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brushed Nickel
- Width 7.870 in
- Length 8.660 in
- Weight 0.7
- Height 2.680 in
Product Information
- Brand Moen
- MFR # MY2786BN
- Zoro # G2720633
- UPC # 34584028259
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 7.870 in |
Length | 8.660 in |
Height | 2.680 in |
Details
Material | Brushed Nickel |
Weight | 0.7 |
Description
For a touch of luxury in the bath the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom décor this striking traditional collection offers both style and functionality. Hilliard bath accessories match the style and finish of Moen Hilliard faucets. Includes Moen's patented Press & Mark innovation. This thoughtfully designed installation innovation features an integrated ink stamp that marks exactly where to drill - eliminating the need for a difficult-to-use paper template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- HON Black Sled Base Chair, 22-1/2" L 31" H, Fixed Padded Loop, Leather Seat (HVL653.SB11)
- TRENDLER 3°Tilt with 90°Return 7 in. Metal Stool Swivel (40.712R.3)
- HOMELEGANCE Norwich Arm Chair (5055A)
- MOEN Hilliard Towel Ring Mbrz (MY2786BRB)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Purple (900GSM FACE PR)
- SUPERIOR Superior EF-BSHEET CO Eco-Friendly 100 Percent Ringspun Cotton Bath Sheet Towel Set - Coral; 2 Pieces (EF-BSHEET CO)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- PREVAIL Adult Washcloths, Soft Pack, Aloe, Vitamin E, 8 in. x 12 in., , 96PK (WW-720)
- HASTINGS HOME 6-piece 100-percent Cotton Towel Set with 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Navy) (687553DWF)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- Moen Bath Towels