Shop All Toilet Paper Dispensers & Holders
Moen
Hilliard Paper Hldr Bnkl
Mfr # MY2708BN
Zoro # G4699700
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.5 in
- Dispenser Depth 7 in
Product Information
- Brand Moen
- MFR # MY2708BN
- Zoro # G4699700
- UPC # 34584028136
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.5 in |
Dispenser Depth | 7 in |
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
For a touch of luxury in the bath the effortlessly elegant Hilliard bathroom suite makes an eye-catching statement at the sink. Designed to coordinate with any bathroom décor this striking traditional collection offers both style and functionality. Hilliard bath accessories match the style and finish of Moen Hilliard faucets. Includes Moen's patented Press & Mark innovation. This thoughtfully designed installation innovation features an integrated ink stamp that marks exactly where to drill - eliminating the need for a difficult-to-use paper template.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Commercial Cherry Bomb Hand Cleaner - 48 oz. Bottle, 4/Case - ZUCBHC484 (ZUCBHC484)
- JOY Pots Pans Cleaner, Bucket, 5 gal, Joy Prof (43608)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- FABULOSO All Purpose Cleaner, 1 gal. Jug, Lavender, 4 PK (US05253A)
- MOEN Triva Single-Post Paper Holder (BP1808BL)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- MOEN Genta Pivoting Paper Holder (BH3808BL)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- MOEN Flara Pivoting Paper Holder (YB0308BG)
- BOBRICK Classic Surface-Mounted Toilet Tissue Dispenser, 7.25" x 3 15/16" x 2" (7685)
- Moen Toilet Paper Dispensers & Holders