Shop All Bathroom Sink Faucets
Moen
Hilliard 1H Lav Brb
Mfr # 84535BRB
Zoro # G308463375
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Mediterranean Bronze
- Length 20.8 in
- Application Residential
- Width 9.5 in
- Standards WaterSense Listed; Lead Law Compliant
Product Information
- Brand Moen
- MFR # 84535BRB
- Zoro # G308463375
- UPC # 26508282823
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 20.8 in |
Width | 9.5 in |
Height | 3.2 in |
Details
Finish | Mediterranean Bronze |
Application | Residential |
Standards | WaterSense Listed; Lead Law Compliant |
Description
mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- •one-handle lever handle makes it easy to adjust the water
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- TOTO Sensor Unit Efv Efvmc 3V (THP3187)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" Nom Pipe, Electro Galvanized Gold (200025)
- MOEN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8215F05)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- MOEN Chrome One-Handle Lavatory Faucet (8419)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- MOEN Faucet Lav 2H Marc Srn (WS84913SRN)
- MOEN Adler Lav 2H Fct Bn (84603SRN)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- Moen Bathroom Sink Faucets