Shop All Handles, Levers & Controls
Moen
Handle Hub
Mfr # 115035
Zoro # G901238530
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width 2.0 in
- Height 3.0 in
- Length (In.) 2.5 in
Product Information
- Brand Moen
- MFR # 115035
- Zoro # G901238530
- UPC # 26508114216
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.0 in |
Height | 3.0 in |
Length (In.) | 2.5 in |
Details
Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- PARKER Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-2)
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR (105-506NL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT (BFA2020TES)
- MOEN Handle Kit For Metering Faucet (16000)
- MOEN Handle Kit - (139885)
- MOEN HDL KIT (194577)
- MOEN Handle Kit, 221641 (221641)
- MOEN Handle Kit, 116728CSL (116728CSL)
- MOEN Hardware Kit, 1 Handle Tub/Shower Knob (96806)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BN)
- Moen Handles, Levers & Controls