Shop All Coat Hooks
Moen
Greenfield Single Robe Hook in Matte Black
Mfr # YB1703BL
Zoro # G510399264
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Matte Black
- Depth 2.25 in.
- Color Black
- Hook Base Width 3.5 in.
- Overall Length 4.1 in.
Product Information
- Brand Moen
- MFR # YB1703BL
- Zoro # G510399264
- UPC # 34584037596
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.25 in. |
Hook Base Width | 3.5 in. |
Overall Length | 4.1 in. |
Details
Hook Finish | Matte Black |
Color | Black |
Weight | 0.6 lbs. |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- KWIKSET Connect KeypadConnected Smart Lock Deadbolt, Z-Wave 700 and SmartKey Matte Black Finish (HC620CNTZW700-514S)
- SCHLAGE Blank 6-Pin Original Everest C145 Key (35-009-C145)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black (1HFL1)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Pilltop Coat Hook, Polished Chrome (RH5 26)
- PRIME-LINE Coat Hook, 3 in. Projection, Cast Stainless Steel Construction Single Pack (656-9537)
- Moen Coat Hooks