Shop All Coat Hooks
Moen
Greenfield Single Robe Hook in Brushed Gold
Mfr # YB1703BG
Zoro # G010399221
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Brushed Gold
- Depth 2.5 in.
- Color Gold
- Hook Base Width 3.4 in.
- Overall Length 4.2 in.
Product Information
- Brand Moen
- MFR # YB1703BG
- Zoro # G010399221
- UPC # 34584037589
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 2.5 in. |
Hook Base Width | 3.4 in. |
Overall Length | 4.2 in. |
Details
Hook Finish | Brushed Gold |
Color | Gold |
Weight | 0.55 lbs. |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Limited lifetime warranty
- •Manufactured in China
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- SCHLAGE Rekey Bottom Pin #8 (34-308)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Charcoal (EB303-989)
- ZORO SELECT O-Ring, Dash 455, Viton, 0.27 In. (U38871.025.1300)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE9)
- DELTANA Heavy Duty, Coat & Hat Hook Bright Chrome (CAHH35U26)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Pilltop Coat Hook, Satin Nickel (RH5 15)
- KINGSTON BRASS 2Piece Robe Hook, Brushed Brass (BAK1117BB)
- Moen Coat Hooks