Shop All Toilet Paper Dispensers & Holders
Moen
Graeden Pivoting Paper Holder in Brushed Nickel
Mfr # Y0908BN
Zoro # G110399459
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Product Series Graeden
- Depth 2.6 in.
- Finish Brushed Nickel
- Width 4.7 in.
Product Information
- Brand Moen
- MFR # Y0908BN
- Zoro # G110399459
- UPC # 34584039125
- Country of Origin Thailand
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2.6 in. |
Width | 4.7 in. |
Length | 11 in. |
Details
Color | Silver |
Product Series | Graeden |
Finish | Brushed Nickel |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Pivoting paper holder
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Handle Platers Brush - 4 Rows, .005 Brass Wire (89545)
- ZEP Disinfectant and Sanitizer, 1 gal. Plastic Pail, Strong chlorine, Light Yellow, 4 PK (242924)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Summit Single Post Paper Holder in Brushed Nickel (YB6309BN)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- Moen Toilet Paper Dispensers & Holders