Shop All Bath Towel Bars and Hooks
Moen
Graeden 24in Towel Bar in Brushed Nickel
Mfr # Y0924BN
Zoro # G410399241
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 1.8 in.
- Length 26.3 in.
- Width 4.7 in.
- Color Silver
Product Information
- Brand Moen
- MFR # Y0924BN
- Zoro # G410399241
- UPC # 34584039187
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.8 in. |
Length | 26.3 in. |
Width | 4.7 in. |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 25 ft L (95UM-8X1.5-BLK-025)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24N)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- CHICAGO FAUCET Metering 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-665ABCP)
- MOEN HILLIARD TWL BAR 24""BBRZ (MY2724BRB)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- MOEN Mediterranean Bronze Robe Hook (Y2603BRB)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- Moen Bath Towel Bars and Hooks