Shop All Bath Towel Bars and Hooks
Moen
Glyde Robe Hook Bright Chrome
Mfr # YB2303CH
Zoro # G2169350
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.300 in
- Height 1.6 in
- Finish Bright Chrome
- Width (In.) 2.200 in
Product Information
- Brand Moen
- MFR # YB2303CH
- Zoro # G2169350
- UPC # 034584024602
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 3.300 in |
Height | 1.6 in |
Width (In.) | 2.200 in |
Details
Item | Glyde Robe Hook Bright Chrome |
Finish | Bright Chrome |
Description
Glyde Robe Hook Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Air Gap, Reverse Osmosis in Flat Black (6-027/56)
- KOHLER Seal, Threshold 23.125 (1014086-01)
- PRO-FLEX Pro-Flex Manifold 3/4X1/2/3/4 (PFMN-CCB)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L (ZUSA-PF-1622)
- MOEN Summit Towel Ring in Brushed Nickel (YB6386BN)
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- MOEN Ashville Double Robe Hook Mediterranean Bronze (DN7903BRB)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- MOEN Economy Towel Ring Bright Chrome (950)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- Moen Bath Towel Bars and Hooks