Shop All Water Alarms
Moen
Flo by 1.25 Tailpieces, NPT Service Kit
Mfr # 935-006
Zoro # G410332163
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 3 in
- Application Indoors
- Length 3 in
- Weight 0.55 lb
Product Information
- Brand Moen
- MFR # 935-006
- Zoro # G410332163
- UPC # 26508349434
- Country of Origin China
- Category Water Alarms
Dimensions
Height | 2.5 in |
Width | 3 in |
Length | 3 in |
Details
Application | Indoors |
Weight | 0.55 lb |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Cooridantes with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 900 GPH Pond/Waterfall Pump, DP Series (DP800-DP900)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BR-1)
- SPRINGER PARTS Taco® HVAC Service Pump Repair Kit; Replaces Taco® P/N 953-1549-4BRP (FK0915494XXX06SP)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- SUMP ALARM Indoor/Outdoor, WiFi Sewage/Septic High/Low Water ALM with Power IND LED, Includes Sludge Boss Float, 100 Ft. Length (SA-120V-2L-100SB-WiFi)
- ZOELLER Level Alarm, Audio/Visual, 10 Watts (10-4489)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- Moen Water Alarms