No Product Image Available

Moen

Flo by 1.25 O-Ring Kit


product price: $1.15
/ea
Sold in multiples of 6 for $6.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 7.4 in
  • Length 10.43 in
  • Height 1 in
  • Application Kitchen
  • Weight 0.1 lb
See all product information

Product Information

  • Brand Moen
  • MFR # 935-008
  • Zoro # G810332138
  • UPC #
    26508343883
  • Country of Origin China
  • Category Water Alarms

Dimensions

Width 7.4 in
Length 10.43 in
Height 1 in

Details

Application Kitchen
Weight 0.1 lb

Description

  • •Manufactured in China
  • •Covered under Moen's 1 year warranty
  • •Coordinates with other items from the Flo by Moen collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.