Shop All Water Alarms
Moen
Flo by 1 Tailpieces, NPT Service Kit
Mfr # 935-004
Zoro # G810332145
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.4 in
- Length 5.9 in
- Height 2.4 in
- Application Indoors
- Weight 1.2 lb
Product Information
- Brand Moen
- MFR # 935-004
- Zoro # G810332145
- UPC # 26508349403
- Country of Origin China
- Category Water Alarms
Dimensions
Width | 2.4 in |
Length | 5.9 in |
Height | 2.4 in |
Details
Application | Indoors |
Weight | 1.2 lb |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GECKO ALLIANCE 2 in. Buttress x 1.5 in. Tailpiece (WW4172090B)
- ACTION PUMP Action Pump 3003 Polypropylene Rotary Drum Pump, Vane - 6 gpm (3003)
- DAYTON Double Plunger Group Kit (PPKITOP03G)
- PROCON Pump, Rotary Vane, Brass (102A100F11PA 250)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- BASEMENT WATCHDOG Battery Operated Water Alarm (BWD-HWA)
- LEVEL SENSE Sump Pump Monitor, Wi-Fi Enabled Alarm with Float Switch Detection (LS-SENTRY-120V-FLOAT-US-RETAIL)
- Moen Water Alarms