Shop All Water Alarms
Moen
Flo by 1 Tailpieces, CC/Solder Service Kit
Mfr # 935-005
Zoro # G610332178
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8 in
- Height 2.5 in
- Width 2.7 in
- Application Indoors
- Weight 0.25 lb
Product Information
- Brand Moen
- MFR # 935-005
- Zoro # G610332178
- UPC # 26508349427
- Country of Origin China
- Category Water Alarms
Dimensions
Length | 2.8 in |
Height | 2.5 in |
Width | 2.7 in |
Details
Application | Indoors |
Weight | 0.25 lb |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass (PA 400)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- LEVEL SENSE Sump Pump High Water Alarm, Audible, Self Recharging Battery, 15 Foot Float (LS-ALM-120V-US-RETAIL)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 115V (OTC-115)
- Moen Water Alarms