Shop All Water Alarms
Moen
Flo by 0.75 Tailpieces, CC/Solder Service Kit
Mfr # 935-002
Zoro # G610332130
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 7 in
- Length 7 in
- Weight 0.263 lb
- Application Indoors
Product Information
- Brand Moen
- MFR # 935-002
- Zoro # G610332130
- UPC # 26508349397
- Country of Origin China
- Category Water Alarms
Dimensions
Height | 6 in |
Width | 7 in |
Length | 7 in |
Details
Weight | 0.263 lb |
Application | Indoors |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Tote, w/Meter, 12 Volt Viton Seals (G230)
- DAYTON O Ring Kit, T41 Mech Seal (SK41UP)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179253LF)
- BELL & GOSSETT Condensate Return, 6 gal, 1/3 hp, 1 phase (160029)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- SJE-RHOMBUS Tank Alert 101 Alarm No Float (101-01X)
- SJE-RHOMBUS Level Alarm , 120VAC, Automatic Reset, 1A (1051132)
- Moen Water Alarms