Shop All Water Alarms
Moen
Flo by 0.75 and 1 O-Ring Kit
Mfr # 935-003
Zoro # G110332166
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Length 10.43 in
- Width 7.4 in
- Weight 0.1 lb
- Application Kitchen
Product Information
- Brand Moen
- MFR # 935-003
- Zoro # G110332166
- UPC # 26508343876
- Country of Origin China
- Category Water Alarms
Dimensions
Height | 1 in |
Length | 10.43 in |
Width | 7.4 in |
Details
Weight | 0.1 lb |
Application | Kitchen |
Description
- •Manufactured in China
- •Covered under Moen's 1 year warranty
- •Coordinates with other items from the Flo by Moen collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- DAYTON Automatic Pressure Booster System, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA6)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZXJ1)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- MOEN Flo by 1.25 Tailpieces, NPT Service Kit (935-006)
- MOEN Flo by AC Power Adapter Service Kit (920-002)
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- LIBERTY PUMPS Level Alarm, Audio/Visual, 115VAC, 86dB (ALM-2-1)
- LIBERTY PUMPS Oiltector(R) Pump Control and Alarm, 115V (OTC-115)
- Moen Water Alarms