Shop All Toilet Paper Dispensers & Holders
Moen
Flara Pivoting Paper Holder
Mfr # YB0308CH
Zoro # G501233027
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Flara
- Finish Chrome
Product Information
- Brand Moen
- MFR # YB0308CH
- Zoro # G501233027
- UPC # 34584031167
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 1.97 in |
Dispenser Depth | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Flara |
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Economy Sanitary Brush Tampico (0007512500)
- PROFESSIONAL PLASTICS Novus 1, Novus 2, Novus 3, Novus Combo Pack (1, 2, 3-8 OZ) [Package] (CLEANERNOVUS123PACK8OZ)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Paper Holdr Chrm Banbury (Y2608CH)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Tiffin Paper Holder Bn (MY4808BN)
- MOEN Darcy European Paper Holder (MY1509CH)
- BOBRICK Twin Jumbo-Roll Toilet Tissue Dispenser (2892)
- Moen Toilet Paper Dispensers & Holders