Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Pull
Mfr # YB0307CH
Zoro # G701236729
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 0.1
- Width 0.1
- Height 0.1
- Weight 0.09
Product Information
- Brand Moen
- MFR # YB0307CH
- Zoro # G701236729
- UPC # 34584031716
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Chrome |
Weight | 0.09 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Fiberglass Screen Repair Kit Adhesive Patches 3 in. X 3 in. 5 Pack (P 8096)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- MOEN Iso Drawer Pull (DN0707BL)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Weymouth Drawer Pull (YB8407BG)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Gatsby Cabinet Pull (3108MB)
- Moen Cabinet Handles & Pulls