Shop All Cabinet Handles & Pulls
Moen
Flara Drawer Pull
Mfr # YB0307BG
Zoro # G001236627
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length 0.1
- Width 0.1
- Weight 0.09
- Height 0.1
Product Information
- Brand Moen
- MFR # YB0307BG
- Zoro # G001236627
- UPC # 34584031693
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Brushed Gold |
Weight | 0.09 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18" Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides - Retail Pack 2PK (303FU18-R)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- MARKS Marks: METRO MORTISE ENTRANCE KNOB LOCKSET - ENTRANCE - 1-1/4 X 8 - POLISHED BRASS - RIGHT HAND (MRK-71A-3-RH)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Weymouth Drawer Knob (YB8405BG)
- MOEN Iso Drawer Pull (DN0707BL)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- MOEN Flara Drawer Pull (YB0307NL)
- RICHELIEU HARDWARE 16-3/8 in. (416 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP720416195)
- Moen Cabinet Handles & Pulls