Shop All Cabinet Handles & Pulls
Moen
Flara Brushed Nickel Drawer Pull
Mfr # YB0307BN
Zoro # G201236939
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 0.1
- Width 0.1
- Weight 0.09
- Height 0.1
Product Information
- Brand Moen
- MFR # YB0307BN
- Zoro # G201236939
- UPC # 34584031709
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.1 |
Width | 0.1 |
Height | 0.1 |
Details
Finish | Brushed Nickel |
Weight | 0.09 |
Collection | Flara |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- TRIMLITE 18" x 80" Fir 2-Panel Interior Shaker Slab Door (1668fir8402)
- KEYLESS FACTORY KeylessFactory: 2009-2019 Mazda 4-Button Smart Key SHELL for WAZSKE13D01 & WAZX1T768SKE11A03, PK 3 (SKS-MAZ-3PCS4)
- COPPER CREEK Daley Lever Push Button Keyed Entry Function, Satin Stainless (DL1241SS)
- MOEN Colinet Bar Cabinet Pull 4 in. Brushed Gold (YB0507BG)
- MOEN Flara Drawer Pull (YB0307NL)
- MOEN Iso Drawer Pull (DN0707BL)
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP391371195)
- Moen Cabinet Handles & Pulls