Shop All Showerheads and Tub Faucets
Moen
Faucet Shower 1H Srn
Mfr # 82912SRN
Zoro # G8627898
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Height 5.500 in
- Width 8.130 in
- Handle Type Single 1 Handle Lever
- Length 10.130 in
Product Information
- Brand Moen
- MFR # 82912SRN
- Zoro # G8627898
- UPC # 26508279793
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.500 in |
Width | 8.130 in |
Length | 10.130 in |
Details
Finish | Spot Resist Brushed Nickel |
Handle Type | Single 1 Handle Lever |
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and with its round bell accents reflects the sophisticated values of traditional homeowners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8215B070)
- ZORO SELECT 3" MNPT x 5 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNK20)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-60)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G202)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2133EPORB)
- MOEN Posi-Temp(R) Shower Only Matte Black (T2902EPBL)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U231X)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- MOEN Eco-Performance Handshower Brushed Nickel (164929BN)
- MOEN WAND KIT (162469SRS)
- MOEN Two-Handle Roman Tub Faucet Includes Hand Shower (T944)
- Moen Showerheads and Tub Faucets