Shop All Bathroom Sink Faucets
Moen
Faucet Lav 2H Marc Srn
Mfr # WS84913SRN
Zoro # G8633839
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Handle Type Single 2 Handle Lever
- Weight 3.300 lb
- Width 8.100 in
- Height 5.400 in
Product Information
- Brand Moen
- MFR # WS84913SRN
- Zoro # G8633839
- UPC # 26508262412
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 8.100 in |
Height | 5.400 in |
Length | 10.100 in |
Details
Finish | Spot Resist Brushed Nickel |
Handle Type | Single 2 Handle Lever |
Weight | 3.300 lb |
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and with its round bell accents reflects the sophisticated values of traditional homeowners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Coupler, Acetal, Barbed, 3/8" (PLC16006)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Female T, 1/4" Tube Size, Black (ZUSA-TF-PTC-525)
- MOEN Fauc Lav 2H Ws Chr Ll (WS84440)
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- MOEN Moen Adler WS84403 Bathroom Faucet, 2-Faucet Handle, 2-1/4 in H Spout, Metal, Chrome (84603/WS84403)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8800)
- MOEN One-Handle Bathroom Faucet Matte Black (S6910BL)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017BG-KPW100BG)
- Moen Bathroom Sink Faucets