Shop All Washroom Accessories
Moen
Exposed 5' Shower Rod Satin Stainless Steel
Mfr # 63-5-SS
Zoro # G0171947
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel Finish
- Material Stainless Steel
Product Information
- Brand Moen
- MFR # 63-5-SS
- Zoro # G0171947
- Country of Origin China
- Category Washroom Accessories
Details
Item | Exposed 5 ft. Shower Rod Satin SS |
Finish | Satin Stainless Steel Finish |
Material | Stainless Steel |
Description
Exposed 5 ft. Shower Rod Satin SS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- PARKER MALE CONNECTOR (68PLM-4-2)
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- MOEN Voss Pivot Paper Holder Bright Chrome (YB5108CH)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- MOEN Pack of 12 Double Hook Shower Curtain Rings Bright Chrome (SR2201CH)
- MOEN Danika Chrome robe hook (BH2903CH)
- MOEN Tension Shower Rod from 44" to 72" Brushed Nickel (TR1000BN)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- Moen Washroom Accessories