Shop All Showerheads and Tub Faucets
Moen
Exacttemp(R) Valve Trim
Mfr # TS3411
Zoro # G300916534
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.75 in
- Length 7.88 in
- Handle Type Single 1 Handle Lever
Product Information
- Brand Moen
- MFR # TS3411
- Zoro # G300916534
- UPC # 26508215203
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Chrome |
Handle Type | Single 1 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Home Water Analysis Kit (77777)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- KOHLER Washer, 21/32 X 7/8 (33031)
- LEGEND VALVE 4" GALVANIZED UNION (352-451)
- MOEN Faucet Parts (155891BG)
- MOEN Posi-Temp(R) Valve Trim Mediterranean Bronze (T2121BRB)
- MOEN 90 Degree M-Core 3-Series Shower Only (UTS3715)
- MOEN Transfer Valve Trim (T4192)
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- MOEN Slide Bars - Chrome (155746)
- MOEN Eco-Performance Handshower Brushed Nickel (3887EPBN)
- Moen Showerheads and Tub Faucets