Shop All Faucet Repair and Maintenance
Moen
Escutcheon Screws, Moen Tub Showers
Mfr # 15528
Zoro # G4047032
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Moen
- Material Cast Metal
- Finish Chrome
- Material of Construction Cast Metal
Product Information
- Brand Moen
- MFR # 15528
- Zoro # G4047032
- UPC # 026508032145
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 2 1/4 in |
Size | 1 in x 2-1/4 in x 1/4 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Moen |
Material | Cast Metal |
Finish | Chrome |
Material of Construction | Cast Metal |
Includes | (2) Screws |
For Use With | Moen Tub Showers |
Item | Screws |
For Use With Mfr. Model Number | T2473EP,T2472EP.T2473NH,T2472NH,T24701 |
ADA Compliant | No |
Description
Screws, For Use With Mfr. Model Number T2473EP,T2472EP.T2473NH,T2472NH,T24701, Includes (2) Screws, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bracket, Stall , Left & Right, Cp (1411045)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way (6901290)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- MOEN Ccy Lf 1.5 1Hdl Hi Kitc Fct Mebr (87999BRB)
- MOEN Hose Kit, #150259Cst (150259CST)
- MOEN Wand 1.0 GPM Kit in Spot Resistant Stainless (199817SRS)
- MOEN Positemp Handle Adapter (116653)
- MOEN Push Button Diverter, Moen (1198)
- MOEN Cartridge Repair Kit (147210)
- T&S BRASS Glass Filler Repair Kit, Lexan (015550-45)
- Moen Faucet Repair and Maintenance