Shop All Showerheads and Tub Faucets
Moen
Engage Six-Function Standard With Handshower
Mfr # 26009SRN
Zoro # G901233849
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Spot Resist Brushed Nickel
- Height 7.3
- Width 7.7
- Length 13.7
Product Information
- Brand Moen
- MFR # 26009SRN
- Zoro # G901233849
- UPC # 26508279120
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.3 |
Width | 7.7 |
Length | 13.7 |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Spot Resist Brushed Nickel |
Weight | 3.05 |
Collection | Engage |
Description
The MOEN Engage Six-Function Standard With Handshower has a maximum flow rate of 2.5 GPM (9.5 L/min). It has a Spot Resist Brushed Nickel finish and measures 7.3 in height, 7.7 in width, and 13.7 in length. It weighs 3.05 lbs and is part of the Engage collection.
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-KM-200)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- DIXON Male Clamp Adapter, 304SS, 3", OD, 3"NPT (21MP-G300)
- MOEN Posi-Temp(R) Valve Trim Polished Nickel (T2311NL)
- MOEN Shower Escutcheon (178755ORB)
- MOEN One-Function 6" Diameter Spray Head Rainshower Brushed Nickel (S6365BN)
- MOEN Mediterranean Bronze Posi-Temp® Shower Only (T2162EPBRB)
- MOEN One-Function 7" Diameter Spray Head Rainshower (S176)
- MOEN Brushed Nickel Eco-Performance Showerhead (3861EPBN)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- Moen Showerheads and Tub Faucets