Shop All Showerheads and Tub Faucets
Moen
Engage Hh Shwrhead Brnkl
Mfr # 26100EPSRN
Zoro # G2702074
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spot Resist Brushed Nickel
- Height 12.625 in
- Width 6.0 in
- Length 4.875 in
Product Information
- Brand Moen
- MFR # 26100EPSRN
- Zoro # G2702074
- UPC # 26508266557
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.625 in |
Width | 6.0 in |
Length | 4.875 in |
Details
Finish | Spot Resist Brushed Nickel |
Description
Moen's magnetic docking innovation allows for easy release and return of the spray head- even when your eyes are closed. The showerhead detaches effortlessly through an integrated magnet then returns with an unmistakable snap that lets you know it's securely docked. Spot ResistTM brushed nickel finish resists fingerprints and water spots for a cleaner looking bath. The 3.5 diameter spray head features six unique spray functions providing a customized experience and optimized spray force.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 909, 3/4 to 1 In (909 3/4 - 1 1st Check Kit)
- IPS AB and A PVC Countersunk Cleanout Plug, 3 in. Diameter (68516)
- SHARKBITE Tee, 1/4 in Tube Size, Brass, Brass (U358LF)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/2" Male x 3/8" Female NPT (BU04-03)
- MOEN Adler 1H Shower Fct Chrm (82604)
- MOEN One-Function 7" Diameter Spray Head Rainshower Matte Black (S176EPBL)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2843EPBL)
- MOEN Body Spray Oil Rubbed Bronze (A501ORB)
- MOEN Voss M-Core 3-Series Shower Only (UT3692)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903EPBN)
- KISSLER Shower Arm and Flange (776-0006BN)
- Moen Showerheads and Tub Faucets