Shop All Automatic Flush Valve
Moen
Electronic Flush Valve 1 1/2" Water Closet
Mfr # 8310ACDF16
Zoro # G601237161
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length 14.1 in
- Height 4.75 in
- Width 10.25 in
Product Information
- Brand Moen
- MFR # 8310ACDF16
- Zoro # G601237161
- UPC # 26508205969
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Length | 14.1 in |
Height | 4.75 in |
Width | 10.25 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1008BN-KPW100BN)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- KOHLER Mach Wave Dc 1.6 Gpf Toilet Fv (40TD00R10-CP)
- Moen Automatic Flush Valve