Shop All Showerheads and Tub Faucets
Moen
Eco-Performance Handshower Brushed Nickel
Mfr # 3636EPBN
Zoro # G600916593
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 3.62 in
- Width 5.75 in
- Length 11.81 in
Product Information
- Brand Moen
- MFR # 3636EPBN
- Zoro # G600916593
- UPC # 26508241684
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.62 in |
Width | 5.75 in |
Length | 11.81 in |
Details
Finish | Brushed Nickel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Outswing, Round 1 Kit (656-3027)
- ZORO SELECT 1/4" x 1/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (0810006809)
- LEGRIS Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- MOEN Ccn 2.5 6F Hshwr Kit W Hose Srbn (26112SRN)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U361X)
- MOEN Shower Only Matte Black (TS3661NHBL)
- MOEN Align M-Core 3-Series Shower Only (UT3292)
- MOEN Wynford M-Core 3-Series Shower Only (UT35502)
- Moen Showerheads and Tub Faucets