Shop All Showerheads and Tub Faucets
Moen
Eco-Performance Handshower
Mfr # 189315
Zoro # G001234821
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.69 in
- Width 5.88 in
- Length 11.75 in
Product Information
- Brand Moen
- MFR # 189315
- Zoro # G001234821
- UPC # 26508282120
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.69 in |
Width | 5.88 in |
Length | 11.75 in |
Details
Finish | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/8 in. Tube, 316SS (CN06S6)
- OATEY Barrel, Base: PVC, Strainer: Round with Ring, Cleanout (74137)
- GRUVLOK Coupling, Ductile Iron, 4 in, Class 150 (0390006546)
- MOEN Commercial Transfer Posi-Temp(R) Tub/Shower (8343)
- MOEN Ccn 2.5 6F Hshwr Kit W Hose Bn (26100SRN)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52124GBM25)
- MOEN Eco-Performance Handshower (154305)
- MOEN Rizon M-Core 2S V/O Trim Bn (UT2811BN)
- MOEN Posi-Temp(R) Tub/Shower (T2693EP)
- ROHL Handshower Set With 21" Slide Bar And Single Function Handshower (AKIT8074IWMB)
- Moen Showerheads and Tub Faucets