Moen

Drainage


product price: $14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 3 in
  • Width 7.5 in
  • Spout Length 8 in
See all product information

Product Information

  • Brand Moen
  • MFR # 140690
  • Zoro # G901234297
  • UPC #
    26508184448
  • Country of Origin Taiwan, Province of China
  • Category Faucet Accessories

Dimensions

Height 3 in
Width 7.5 in
Spout Length 8 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.