Shop All Handles, Levers & Controls
Moen
Doux Tank Lever
Mfr # YB0201BN
Zoro # G701232448
original price:
$54.19
1% off
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 1.9
- Weight 0.55
- Length 6.5
- Width 4.33
Product Information
- Brand Moen
- MFR # YB0201BN
- Zoro # G701232448
- UPC # 34584028372
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 1.9 |
Length | 6.5 |
Width | 4.33 |
Details
Finish | Brushed Nickel |
Weight | 0.55 |
Collection | Doux |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 27C4 / 27C5 / 27C6: Two Handle 4" Deck Mount Faucet (27C4944)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- SINKSHROOM SINKSHROOM ULTRA (SSULTR321)
- KOHLER Venza Single Control Lav Faucet, 1.0Gpm Polished Chrome (28126-4K-CP)
- MOEN Chateau Handle Kit (100224)
- MOEN Handle Extension Kit (137347BN)
- MOEN HDL KIT (194577)
- MOEN Handle Hub (114344BN)
- MOEN Hose & Spray (136103SL)
- MOEN Handle Kit, 168494SRS (168494SRS)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- Moen Kitchen Faucets & Accessories