Shop All Showerheads and Tub Faucets
Moen
Doux 1H Wall Mount Tub Bl
Mfr # WTS981BL
Zoro # G408590490
original price:
$1,086.60
17% off
new price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.625 in
- Width 11.125 in
- Length 18.625 in
- Application Residential
Product Information
- Brand Moen
- MFR # WTS981BL
- Zoro # G408590490
- UPC # 26508353547
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.625 in |
Width | 11.125 in |
Length | 18.625 in |
Details
Finish | Matte Black |
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7014564)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- MOEN Posi-Temp(R) Shower Only (T2192NH)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- MOEN Handshower Bracket (187053BN)
- MOEN Eco-Performance Showerhead Brushed Gold (3868EPBG)
- MOEN Body Spray (TS1322)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- DELTA Universal Showering Components 7-Setting Wall Bar Hand Shower (75800140)
- Moen Showerheads and Tub Faucets