Shop All Garbage Disposal Accessories
Moen
Disposer Unjamming Wrench (100 Unit Bulk Master Pack)
Mfr # 1041
Zoro # G201234324
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 10.0 in
- Overall Width (In.) 2.75 in
- Overall Height (In.) 0.13 in
Product Information
- Brand Moen
- MFR # 1041
- Zoro # G201234324
- UPC # 26508278505
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 10.0 in |
Overall Width (In.) | 2.75 in |
Overall Height (In.) | 0.13 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- ZORO SELECT 3/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (464-180X)
- KOHLER Highline Pressure Toilet-Eb (3493-SS-0)
- MOEN EX Series Garbage disposal (EXL100C)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- MOEN Sink_Flange (1017)
- MOEN Garbage Disposal (GT50C)
- MOEN Extended Sink Flng Polsh(Ss) (3140AMC)
- MOEN Garbage Disposal (GXB75C)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- Moen Garbage Disposal Accessories